missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bags with Round-Wire Closure
Secure, contaminant-free, pliant container ensures dependable analysis results
Brand: Fisherbrand™ 14955177
Description
Secure, contaminant-free, pliant container ensures dependable analysis results
- Secure
- Contaminant-free
- Pliant
Specifications
Sample Bag | |
18 oz. | |
Clear | |
Sterile | |
3 mil | |
9 in. | |
4.5 in. |
Sample Bag, 540mL, Transparent, Polyethylene, Sterile, Secure, Contaminant Free Bags to Ensure Dependable Analysis Results | |
Round Wire | |
Polyethylene | |
500/Pk. | |
9 x 4.5 in. | |
22.9 cm | |
11.4 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 15
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Bags with Round-Wire Closure > Clear; Capacity: 18 oz.; 3 mil Thick
Spot an opportunity for improvement?Share a Content Correction