missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Basic Protection Disposable Pleated Bouffant Caps
Bouffant features an encapslated elastic headband in soft poly thread for worker comfort and secure protection.
41.70 € - 79.30 €
Specifications
Product Type | Bouffant |
---|---|
Material | Spunbond Polypropylene |
Disposable | Single-use |
For Use With (Application) | Laboratory Protection |
Style | Pleated |
Product Code | Brand | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size | Price | Quantity & Availability | ||||
15441942
|
Fisherbrand™
17100920 |
Blue | 21 in. | N/A | |||||
15431942
|
Fisherbrand™
17100919 |
White | 21 in. | N/A | |||||
15451942
|
Fisherbrand™
17100921 |
White | 24 in. | N/A | |||||
15471942
|
Fisherbrand™
17100923 |
White | 28 in. | N/A | |||||
15461942
|
Fisherbrand™
17100922 |
Blue | 24 in. | N/A | |||||
Description
Bouffant features an encapslated elastic headband in soft poly thread for worker comfort and secure protection.
- Disposable
- Pleated
- Polypropylene
- Choice of white or blue
Specifications
Bouffant | |
Single-use | |
Pleated |
Spunbond Polypropylene | |
Laboratory Protection |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title