missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bulk Beads
GREENER_CHOICE

For use with Bead Mill 4 and 24 Homogenizers

Brand:  Fisherbrand™ 15525809

 View more versions of this product

Product Code. 15525809

  • 251.00 â‚¬ / 1 pack
In Stock
Edge
Explore more special offers
Add to basket

Description

Description

  • Fill up to 500 x 2mL sample tubes
  • Sample tubes not included
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Beads
Zirconium Ceramic Oxide
325 g
2.8 mm
Bead Mill 4 and 24 Homogenizers
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand bead mills and bead kits
    Video Player is loading.
    Current Time 0:00
    Duration 2:26
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:26
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Fisherbrand bead mills and bead kits

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Bulk Beads > Diameter: 2.8mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.