missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gel-Loading Tips, 1-200μL
GREENER_CHOICE

An ideal choice for accurately and easily loading wells in gel electrophoresis

Brand:  Fisherbrand™ H-010-96R-FIS

55.99 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 11937734

  • 146.64 € / Pack of 960
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Use in gel electrophoresis, to accurately and easily load wells.

  • Round gel-loading tip
  • Easily load gels 0.6mm
  • Applications include Agarose DNA gels, 2-D and SDS PAGE, Capillary gels and Sequencing
  • Certified by independent laboratory

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 to 200 μL
Non-sterile
2.75 in.
DNase, RNase Free
0.58 mm
Gel Loading, Round
Pk. of 960
Non-filtered
Natural
69 mm
For DNA sequencing or loading electrophoresis gels
Rack
HR, 10 x 96
Polypropylene
Product Suggestions

Product Suggestions

Videos

Videos

  • Talking Points - Fisherbrand Elite Pipettors and SureOne Pipettor Tips (EN)
    Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Talking Points - Fisherbrand Elite Pipettors

    SDS
    Documents Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Gel-Loading Tips, 1-200μL > Volume: 1-200μL; Length: 2.75 in.; O.D.: 0.6mm; Packaging: HR, 10 x 96

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.