missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles
GREENER_CHOICE

Rigid, translucent bottles.

Brand:  Fisherbrand™ 300121-0004

27.16 EUR valid until 2025-12-31
Use promo code "24323" to get your promotional price.


 View more versions of this product

Product Code. 12971261

  • 39.31 € / Pack of 12
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Polypropylene screw caps

Description

Description

Rigid, translucent bottles

  • Leakproof†
  • Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
  • Brittleness temperature at -100°C (-148°F)
  • Bottles may be radiation, EtO or chemically sterilized
  • Not autoclavable

TRUSTED_SUSTAINABILITY
Specifications

Specifications

4.2 oz., 125 mL
4.2 oz.
HDPE
38mm
Yes
Wide
Polypropylene
Screw Cap
125 mL
Translucent
Non-sterile
CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Autoclavable
Leakproof Wide Mouth Bottle
38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles > 4 oz. (125mL); Screw cap size: 38

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.