missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile PETG Media Bottles

missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
125 mL
250 mL
500 mL
Closure Type:
Tamper-evident Screw Cap
Description
Reduce the risk of cross contamination with these sterile, disposable media bottles
The Fisherbrand PETG Media Bottle is ideal for media preparation and storage.
- An inexpensive and shatterproof alternative to glass media bottles
- Nonpyrogenic and noncytotoxic to protect cells
- Molded-in graduations won't rub off
- Made from clear, lightweight, polyethylene terephthalate copolyester (PETG) providing impact resistance and excellent gas-barrier properties
- Closure is is high density polyethylene (HDPE)
- Bottles packed in a shrink-wrapped tray to stay clean
- Heat-shrink band around cap and bottle neck provides visual assurance of sterility for individual bottles until band is removed
- Part numbers ending in “A” are designed without a temper-evident ring
Compliance
Certified sterile at SAL 10-6, USP Class VI to ensure biocompatibility.
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity | 4.22 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.22 oz. |
Color | Clear |
For Use With (Application) | For media preparation and storage |
Material | PETG |
Sterility | Sterile |
Certifications/Compliance | SAL 10-6, USP Class VI |
Closure Included | Yes |
Disposable | Single-use |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Sterile PETG Media Bottles >
Spot an opportunity for improvement?Share a Content Correction