Learn More
Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates
For suction filtration applications
Brand: Fisherbrand™ FB966F
17.20 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
For suction filtration applications
- Autoclavable
- Highly resistant to chemical attack
- Without cover
- Glazed inside and outside with the exception of the rim
Specifications
10.5cm | |
Porcelain | |
Autoclavable | |
Suction filtration applications | |
Fixed perforated plate | |
4.5mm | |
Buchner Funnel |
320 mL | |
16 cm | |
100mm | |
90mm | |
Each | |
0.41kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.