missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Microcentrifuge Tubes: 2.0mL
GREENER_CHOICE

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

Brand:  Fisherbrand™ 508-GRD-A-PFB

7.46 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 12380313

  • 9.30 € / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

Capacity 2.0mL

  • High-clarity polypropylene
  • Graduated in 0.25mL increments
  • Withstand forces up to 30,000 × g
  • Easy-open caps with needle insertion spot and textured marking area
  • Labeling area on tube exterior
  • Highly polished interior for maximum sample recovery
  • Temperature range of -80° to +121°C
  • Fit all standard rotors
  • Nonpyrogenic
  • Autoclavable at 121°C/15psi for 15 minutes

Order Info

Available in eight colors or in assorted-color packs.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Snap Cap with Flat Top
Autoclavable
Amber
Polypropylene
Labeling Area
Flat Snap Cap
11 mm
RNase, DNase-free
2 mL
40.6 mm
Needle insertion spot
Yes
30,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Premium Microcentrifuge Tubes: 2.0mL > Amber; 2.0mL; O.D. x L: 11 x 40.6mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.