missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Microcentrifuge Tubes: 2.0mL
GREENER_CHOICE

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

9.30 € - 29.15 €

Specifications

Cap Style Snap Cap with Flat Top
Certifications/Compliance RNase, DNase-free
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Length (Metric) 40.6 mm
View More Specs

Products 8
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
12300323
GREENER_CHOICE
View Documents
Fisherbrand™
508-GRD-B-PFB
Blue
18.35 €
Pack of 500
Estimated Shipment: 07-07-2025
to see stock.
Add to basket
 
12320333
GREENER_CHOICE
View Documents
Fisherbrand™
508-GRD-Y-PFB
Yellow
18.35 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
11393613
GREENER_CHOICE
View Documents
Fisherbrand™
508-GRD-PFB
Natural
29.15 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
12390323
GREENER_CHOICE
View Documents
Fisherbrand™
508-GRD-R-PFB
Red
18.35 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
12360323
GREENER_CHOICE
View Documents
Fisherbrand™
508-GRD-O-PFB
Orange
18.35 €
Pack of 500
Estimated Shipment: 02-09-2025
to see stock.
Add to basket
 
12320323
GREENER_CHOICE
View Documents
Fisherbrand™
508-GRD-G-PFB
Green
18.35 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
12380313
GREENER_CHOICE
View Documents
Fisherbrand™
508-GRD-A-PFB
Amber
9.30 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
12330323
GREENER_CHOICE
View Documents
Fisherbrand™
508-GRD-MIX-PFB
Assorted
18.35 €
Pack of 500
In Stock
to see stock.
Add to basket
 
Description

Description

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

Capacity 2.0mL

  • High-clarity polypropylene
  • Graduated in 0.25mL increments
  • Withstand forces up to 30,000 × g
  • Easy-open caps with needle insertion spot and textured marking area
  • Labeling area on tube exterior
  • Highly polished interior for maximum sample recovery
  • Temperature range of -80° to +121°C
  • Fit all standard rotors
  • Nonpyrogenic
  • Autoclavable at 121°C/15psi for 15 minutes

Order Info

Available in eight colors or in assorted-color packs.

Specifications

Specifications

Snap Cap with Flat Top
Autoclavable
40.6 mm
Needle insertion spot
Yes
30,000 x g
RNase, DNase-free
2 mL
Polypropylene
Labeling Area
Flat Snap Cap
11 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Premium Microcentrifuge Tubes: 2.0mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.