Learn More
Fisherbrand™ Premium Microcentrifuge Tubes: 2.0mL

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Brand: Fisherbrand™ 508-GRD-MIX-PFB
15.70 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity 2.0mL
- High-clarity polypropylene
- Graduated in 0.25mL increments
- Withstand forces up to 30,000 Ă— g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Order Info
Available in eight colors or in assorted-color packs.

Specifications
Snap Cap with Flat Top | |
Autoclavable | |
Assorted | |
Polypropylene | |
Labeling Area | |
Flat Snap Cap | |
11 mm |
RNase, DNase-free | |
2 mL | |
40.6 mm | |
Needle insertion spot | |
Yes | |
30,000 x g |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Fisherbrand Microcentrifuge Tubes
Your input is important to us. Please complete this form to provide feedback related to the content on this product.