missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Covers for Ultrasonic Units

For use with Fisherbrand 112xx Series Dual Frequency Ultrasonic Cleaners,

Brand:  Fisherbrand™ 2070300000

 View more versions of this product

Product Code. 10101081

  • 33.05 â‚¬ / Each
Estimated Shipment: 29-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With two holes
Specifications

Specifications

Lid
0.75 gal.
Stainless Steel
2.83 L
FB11211 Ultrasonic Cleaning Unit
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand - Ultrasound for laboratory applications and for intensive cleaning
    Fisherbrand - Ultrasound for laboratory applications and for intensive cleaning
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Ultrasound for laboratory applications and for intensive cleaning

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Stainless Steel Covers for Ultrasonic Units > 2.83L (0.75 gal.)

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.