missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.

129.00 € - 160.00 €

Specifications

Depth (English) 2 in.
Depth (Metric) 5.08 cm
Type Full Height Test Sieve
Diameter (English) Outer 8 in.
Material Stainless Steel
View More Specs

Products 2
Product Code Brand Pore Size Price Quantity & Availability  
Product Code Brand Pore Size Price Quantity & Availability  
12726347
View Documents
Fisherbrand™
0488110P
600 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12736347
View Documents
Fisherbrand™
0488110Q
500 μm
129.00 €
Each
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
Description

Description

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Certificate of Compliance.

If Test Certificate is required (Fisher Cat. No. 04-909-16), it must be orderd along with the sieve.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Specifications

2 in.
Full Height Test Sieve
Stainless Steel
6.65 cm
203 mm
Stainless Steel
5.08 cm
8 in.
2.62 in.
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Stainless Steel
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.