Learn More
Fisherbrand™ U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D
Description
Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.
All sieves are serialized and come with a Certificate of Compliance.
If Test Certificate is required (Fisher Cat. No. 04-909-16), it must be orderd along with the sieve.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
Specifications
2 in. | |
500 μm | |
ASTM E11, ISO 3310-1 | |
Stainless Steel | |
Certificate of conformance | |
32 Mesh | |
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries | |
Stainless Steel | |
Stainless Steel |
5.08 cm | |
Full Height Test Sieve | |
8 in. | |
2.62 in. | |
6.65 cm | |
No. 35 | |
203 mm | |
35 Mesh | |
35 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.