Learn More
Invitrogen™ Fluoromount-G™ Mounting Medium, with DAPI
For use in mounting slides following immunofluorescent staining as well as staining double stranded DNA. Water-soluble Fluoromount-G™ is used to mount slides in which the final step of staining is aqueous
Brand: Invitrogen™ 00-4959-52
Description
- Fluoromount-G™, with DAPI has a maximal fluorescent emission at 455nm and may reduce the amount of fluorochrome quenching during fluorescence microscopy
- Clear liquid medium containing a fluorescent nuclear stain
- Supplied as a 1x stock solution containing sodium azide

Specifications
20 mL | |
Mounting Medium | |
Fluoromount-G™ | |
Mounting Solution |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
E143145 | Certificate of Analysis | 31/01/2025 | 00-4959-52 |
E143194 | Certificate of Analysis | 31/01/2025 | 00-4959-52 |
E143277 | Certificate of Analysis | 31/01/2025 | 00-4959-52 |
E141201 | Certificate of Analysis | 29/01/2025 | 00-4959-52 |
E141400 | Certificate of Analysis | 29/01/2025 | 00-4959-52 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.