Learn More
Labconco FreeZone 2.5L Benchtop Freeze Dryer
FreeZone Benchtop Freeze Dryers are designed for lyophilizing light sample loads. The compact design is ideal for labs with limited floor space. The upright stainless steel collector coil holds 2.5 liters of ice before defrosting.
Brand: Labconco 710201090
11739.55 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- The single 1/3 hp HCFC/CFC-free refrigeration system cools the collector to -50° C (-58° F), suitable for aqueous samples.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Specifications
Benchtop Freeze Dryer | |
0 | |
Stainless Steel Coil and Collector Chamber | |
230 V |
2.5 L | |
-84°C | |
All except North America |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.