missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ G-L Centrifuge with UK Plug

IKA™ G-L is the ideal midi centrifuge for all types of separation processes such as those found in molecular biology.
Brand: IKA™ 0030000776
1059.25 EUR valid until 2025-12-31
Use promo code "24333" to get your promotional price.
This item is not returnable.
View return policy
Description
- Can be used with standard 1.5/2 mL vessels, as well as with PCR strips
- Cover opens automatically at the press of a button
- Centrifuge is fitted with a metal cover and does not start until it is firmly closed
- Intuitive navigation is carried out through a membrane keypad
- Allows an easy setting of speed, rotational speed or programmes
- With a rotational speed of up to 15700 rpm, the centrifuge is fitted with a high-performance motor
- Includes metal rotor and cover for 12 vessels

Specifications
15,700 rpm | |
92 w | |
800 to 15,700 rpm | |
50/60 Hz |
200 | |
200 x 140 x 280 mm | |
Yes |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Flyer: Defeating the spread of COVID-19
File size: 1.4 MB
Flyer: IKA Centrifuge G-L
File size: 1.1 MB
Data Sheet: IKA Centrifuge G-L
File size: 160.5 kB
Manual: IKA Centrifuge G-L
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ G-L Centrifuge with UK Plug > Dimensions (L x W x H): 200 x 140 x 280 mm
Spot an opportunity for improvement?Share a Content Correction