missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini-Centrifuge 100-240V, 50/60Hz Universal Plug, Grey

Tool-free rotors and quick-spin options make the Fisherbrand Mini-Centrifuge fast and easy to use. The locking lid is functionally designed to fit in the palm of the hand for easy repeat opening and quick tube extraction.

Brand:  Fisherbrand™ HS120621

190.31 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.


Product Code. 16617645

  • 208.00 â‚¬ / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

The Fisherbrand Mini-Centrifuge is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (1.5/2.0, 0.5, 0.2 mL) for customized use. The centrifuge housing is made from ABS plastic and the lid is a polycarbonate plastic enabling the unit to be easily cleaned. A braking function quickly stops the unit when powered off or when the lid is opened.

  • 5 Year Warranty
  • A locking lid for added protection when the unit is in use
  • A larger lid to accommodate longer and skirted tubes, as well as taller tube lids
  • A braking function to quickly stop the unit when powered off or when the lid is opened
  • Meets the latest applicable North American & EU safety requirements
  • Weighted rubberized base eliminates potential movement and further dampens vibration and noise
  • Capacity: 6 x 1.5/2 mL Tubes (Rotor 1: Adapters for 0.5 mL and 0.2 mL Tubes), 2 places for 8 x 0.2 mL Strips or 16 Single Tubes (Rotor 2)

Services

5 Years

Specifications

Specifications

6 x 1.5/2 mL
2,000 x g
5.03 in.
Mini-Centrifuge
100/240 V 50/60 Hz
104 x 128 x 153 mm
100/240 V
6,000 rpm
No
128 mm
Two rotors, tube rack, storage case, O-rings, tube adapters and low voltage, double insulated power adapter with four interchangeable plugs
Yes
50/60 Hz
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand Mini Centrifuge (EN)
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Mini Centrifuge (EN)

    SDS
    Documents Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Mini-Centrifuge 100-240V, 50/60Hz Universal Plug, Grey > Max. Speed: 6,000 rpm

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.