missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ G-OD Outdoor Safety Storage Cabinet
For the safe and approved outdoor storage of flammable or toxic gases.
Brand: Asecos™ 3069701532672
This item is not returnable.
View return policy
Description
- Robust, high-quality construction perfect for installation in outdoor areas
- Completely galvanized sheet steel construction with plastic laminated structured surface and stainless steel base
- Sloping roof with supernatant allows water to drain
- Wing doors with a large opening angle for ease of access
- Solid 3-point locking with lockable turning lever (also available as profile cylinder lock)
- Effective ventilation through openings beneath the doors and at the rear wall
- Comfortable adjusting possibilities – integrated adjusting aids in the cabinet base ensure a fast and effective compensation for uneven floors
- In accordance with TRGS 510
Specifications
TRGS 510 | |
370 x 995 x 2070 mm | |
Wing | |
600 kg | |
Plastic laminated | |
Light Gray | |
Safety Storage Cabinet |
1 Rolling Ramp | |
400 x 1006 x 2149 mm | |
Outdoor storage of gas cylinders | |
2 | |
135.5 kg | |
Galvanized Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Asecos™ G-OD Outdoor Safety Storage Cabinet > Tall cabinet with wing doors; 1x rolling ramp
Spot an opportunity for improvement?Share a Content Correction