missing translation for 'onlineSavingsMsg'
Learn More

Manutan Geared travel trolley, beam width 160/300mm, 500kg capacity

Brand:  Manutan A338489

Encompass_Preferred

Product Code. 12827848

  • 285.04 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Position large loads with either manual or powered hoisting equipment. Excellent low rolling resistance due to machined steel wheels, mounted on pre-lubricated, encapsulated ball bearings. Adjustable to fit a wide range of beam widths and profiles. Clevis bar ensures centred positioning of the hoist in the clevis, eliminating left or right creeping.

  • Load capacity: 500kg
  • Track width: 160mm-300mm
  • Dimensions (H x W x D): 300mm x 250mm x 430mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Manutan Geared travel trolley, beam width 160/300mm, 500kg capacity

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.