Learn More
Gilson™ PIPETMAN™ L Mechanical Pipet

The PIPETMAN™ L Mechanical Pipet is a lightweight pipet with lockable volume and low forces.
Brand: Gilson™ FA10001P
319.20 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Mechanical pipette combines the legendary robustness of the PIPETMAN™ Classic with a newly designed body and state-of-the-art internal mechanism to offer the superior comfort and accuracy. Available in 8 single channel models covering the volume range of 0.2μL to 10mL.
- Redesigned handle fits naturally in user's hand, no matter the size.
- Volume locking system guarantees no accidental change in volume while pipetting.
- Adjustable tip ejector provides comfort for right- and left-handed users.
- 2D identification code allows easy tracking of product information.
- New piston assembly designed to drastically improve pipetting and purge forces.
- Redesigned tip ejector shape and internal mechanism offers reduced tip ejection forces by 50%.
Order Info
Trade in program available, please contact your Fisher Scientific Sales representative for more details.

Specifications
±0.024, ±0.025, ±0.027, ±0.03μL | |
No | |
Orange | |
Reusable | |
Ergonomic | |
P2L | |
Pipetman L | |
Non-sterile | |
0.2 to 2 μL | |
Transporting a measured volume of liquid | |
Plastic Tip Ejector | |
12.6 in. | |
4.33 in. | |
1.57 in. | |
Orange |
D10, DL10, DF10ST, DFL10ST tip | |
Autoclavable | |
Manual | |
D-10, DL10, DF10ST, DFL10ST Tip | |
Polypropylene | |
1 | |
No | |
Mechanical Pipette | |
Ergonomic | |
D10, DL10, DF10ST, DFL10ST tip | |
1 Year | |
32 cm | |
11 cm | |
4 cm | |
Certified Quality |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.