missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ M Pipettes
Single or multichannel. Equipped with motorized piston that virtually eliminates pipetting variability among users and minimizes RSI (Repetitive Strain Injuries) among users
469.00 € - 980.00 €
Specifications
Product Line | Pipetman |
---|---|
Type | Pipette |
Finger Style | Ergonomic |
Warranty | 1 Year |
Product Code | Brand | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||||
15560500
|
Gilson™
F81025 |
0.5 to 10 μL | 8 | N/A | N/A | N/A | |||||
15570500
|
Gilson™
F81026 |
0.5 to 10 μL | 12 | N/A | N/A | N/A | |||||
15580500
|
Gilson™
F81027 |
1 to 20 μL | 8 | N/A | N/A | N/A | |||||
15590500
|
Gilson™
F81028 |
1 to 20 μL | 12 | N/A | N/A | N/A | |||||
15500510
|
Gilson™
F81029 |
20 to 200 μL | 8 | N/A | N/A | N/A | |||||
15510510
|
Gilson™
F81030 |
20 to 200 μL | 12 | N/A | N/A | N/A | |||||
15520510
|
Gilson™
F81031 |
10 to 300 μL | 8 | N/A | N/A | N/A | |||||
15530510
|
Gilson™
F81032 |
10 to 300 μL | 12 | N/A | N/A | N/A | |||||
15550490
|
Gilson™
F81014 |
20 to 300 μL | 1 | N/A | N/A | N/A | |||||
15560490
|
Gilson™
F81015 |
100 to 1200 μL | 1 | N/A | N/A | N/A | |||||
15570490
|
Gilson™
F81016 |
500 to 5000 μL | 1 | N/A | N/A | N/A | |||||
15580490
|
Gilson™
F81017 |
1 to 10 mL | 1 | N/A | N/A | N/A | |||||
15590490
|
Gilson™
F81018 |
10 to 10 μL | 8 | N/A | N/A | N/A | |||||
15500500
|
Gilson™
F81019 |
10 to 100 μL | 12 | N/A | N/A | N/A | |||||
15510500
|
Gilson™
F81020 |
50 to 1200 μL | 8 | N/A | N/A | N/A | |||||
15520500
|
Gilson™
F81021 |
50 to 1200 μL | 12 | N/A | N/A | N/A | |||||
Description
- Motorized piston with adjustable piston speed that is compatible with varying solution densities
- Lockable volume to prevent inaccuracies
- Color-coded push-button corresponds to matching tip packs
- Service alert reminders
- Unique tip holder design allows for a secure fit of most brands of tips
- Features four essential pipetting modes dash (en) reverse, mix, repetitive and pipetting to best fit your application
- Pipette can be used while charging eliminating bottlenecks and downtime
- Designed to exert equal pressure on each piston to ensure consistent volume levels across all channels
- Power carrousel conveniently holds and charges up to 5 PIPETMAN M pipettes at once, charging 80% of its full capacity in less than one hour
- Gilson Trident and unique spacer distribute ejection forces evenly over each tip, reducing the force required to eject tips
Specifications
Pipetman | |
Pipette | |
Ergonomic | |
1 Year |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ PIPETMAN™ M Pipettes