Learn More
Gilson™ PIPETMAN™ M Pipettes
Single or multichannel. Equipped with motorized piston that virtually eliminates pipetting variability among users and minimizes RSI (Repetitive Strain Injuries) among users
Brand: Gilson™ F81017
Description
- Motorized piston with adjustable piston speed that is compatible with varying solution densities
- Lockable volume to prevent inaccuracies
- Color-coded push-button corresponds to matching tip packs
- Service alert reminders
- Unique tip holder design allows for a secure fit of most brands of tips
- Features four essential pipetting modes dash (en) reverse, mix, repetitive and pipetting to best fit your application
- Pipette can be used while charging eliminating bottlenecks and downtime
- Designed to exert equal pressure on each piston to ensure consistent volume levels across all channels
- Power carrousel conveniently holds and charges up to 5 PIPETMAN M pipettes at once, charging 80% of its full capacity in less than one hour
- Gilson Trident and unique spacer distribute ejection forces evenly over each tip, reducing the force required to eject tips

Specifications
D10 mL | |
P10mLM | |
Pipetman | |
1 to 10 mL | |
1 Year |
Pale Blue | |
1 | |
Pipette | |
Ergonomic |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.