missing translation for 'onlineSavingsMsg'
Learn More

Resch Glas™ Glass Rolled Rim Vials

Glass Rolled Rim Vials are ideal for a variety of laboratory applications. The vials are made of soda-lime glass with a tight closing polyethylene snap-on lid, non-sterile.

Brand:  Resch Glas™ 9400230

 View more versions of this product

Product Code. 10418312

  • 114.00 € / Pack of 250
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Soda-lime glass
  • PE snap-on lid
  • Non-sterile
Specifications

Specifications

Natural
1.2 in.
30 mm
Non-sterile
A variety of laboratory applications
Polyethylene
0.8 oz.
Snap Cap
250 Pk.
Rolled rim glass vials with snap-on lid
Clear
Soda Lime Glass
25 mL
2 in.
Rolled Rim
Polyethylene
51 mm
Rolled Rim Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Resch Glas™ Glass Rolled Rim Vials > Glass Rolled Rim Vials; Volume: 25 mL; Height: 51 mm; Diameter: 30 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.