missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Resch Glas™ Glass Rolled Rim Vials
Glass Rolled Rim Vials are ideal for a variety of laboratory applications. The vials are made of soda-lime glass with a tight closing polyethylene snap-on lid, non-sterile.
61.00 € - 148.00 €
Specifications
Closure Color | Natural |
---|---|
Description | Rolled rim glass vials with snap-on lid |
Color | Clear |
Material | Soda Lime Glass |
Sterility | Non-sterile |
Product Code | Brand | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10598141
|
Resch Glas™
9400211 |
3 mL | 31 mm | 19 mm |
61.00 €
Pack of 200 |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||||
10644141
|
Resch Glas™
9400225 |
10 mL | 46 mm | 22 mm |
65.00 €
Pack of 200 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
10252801
|
Resch Glas™
9400220 |
10 mL | 51 mm | 21 mm |
63.00 €
Pack of 200 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||
10202901
|
Resch Glas™
9400235 |
15 mL | 53 mm | 24 mm |
72.00 €
Pack of 200 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||
10252991
|
Resch Glas™
9400240 |
20 mL | 56 mm | 27 mm |
79.00 €
Pack of 200 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||
10438312
|
Resch Glas™
9400250 |
20 mL | 71 mm | 25 mm |
85.00 €
Pack of 200 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||
10418312
|
Resch Glas™
9400230 |
25 mL | 51 mm | 30 mm |
114.00 €
Pack of 250 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
10364641
|
Resch Glas™
9400260 |
30 mL | 76 mm | 28 mm |
91.00 €
Pack of 200 |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||||
10588911
|
Resch Glas™
9400270 |
40 mL | 81 mm | 30 mm |
106.00 €
Pack of 200 |
In Stock
Log in to see stock. ![]() |
||||
10598911
|
Resch Glas™
9400290 |
100 mL | 146 mm | 34 mm |
148.00 €
Pack of 100 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
Description
- Soda-lime glass
- PE snap-on lid
- Non-sterile
Specifications
Natural | |
Clear | |
Non-sterile | |
Polyethylene | |
Polyethylene | |
Rolled Rim Vial |
Rolled rim glass vials with snap-on lid | |
Soda Lime Glass | |
A variety of laboratory applications | |
Rolled Rim | |
Snap Cap |
Spot an opportunity for improvement?Comparta una corrección de contenido
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
Resch Glas™ Glass Rolled Rim Vials