missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ 5mL Round-Base Test Tubes

Manufactured from polystyrene or polypropylene. Gosselin™ 5mL Round-Base Test Tubes have a round shape.

Brand:  Gosselin TK75-022

 View more versions of this product

Product Code. 11759412

  • 236.04 € / Pack of 2000
Estimated Shipment: 24-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Natural polystyrene or polypropylene tube
  • Nominal capacity of 5ml 
  • Assembled
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EC N°1935/2004, ISO 11137
LDPE
5 mL
Clinical, Dairy, Environment, Industries, Microbiology
500BG
No
12.8 mm
Test Tube
Red
Natural
Polystyrene
Straight cap
2000 Pack
Sterile
Straight Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ 5mL Round-Base Test Tubes > Sterile; Polystyrene; With Straight cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.