missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ 5mL Round-Base Test Tubes
Manufactured from polystyrene or polypropylene. Gosselin™ 5mL Round-Base Test Tubes have a round shape.
63.84 € - 418.51 €
Specifications
Color | Natural |
---|---|
Capacity (Metric) | 5 mL |
For Use With | Clinical, Dairy, Environment, Industries, Microbiology |
Packaging | 500BG |
Diameter (Metric) | 12.8 mm |
Product Code | Brand | Material | Closure Type | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Closure Type | Sterility | Price | Quantity & Availability | ||||
11779382
|
Gosselin
TK75-044 |
Polypropylene | Straight Cap | Non-sterile |
418.51 €
Pack of 2000 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||
11759382
|
Gosselin
TK75-003 |
Polypropylene | Not Included | Non-sterile |
63.84 €
Pack of 2000 |
In Stock
Log in to see stock. ![]() |
||||
11729412
|
Gosselin
TK75-001 |
Polystyrene | Not Included | Non-sterile |
137.00 €
Pack of 2500 |
In Stock
Log in to see stock. ![]() |
||||
12123841
|
Gosselin
TK75-023 |
Polypropylene | Wing Cap | Non-sterile |
262.42 €
Pack of 2000 |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||
11874021
|
Gosselin
TK75-036 |
Polystyrene | Not Included | Non-sterile |
112.78 €
Pack of 4000 |
Estimated Shipment: 25-06-2025
Log in to see stock. |
||||
11769382
|
Gosselin
TK75-018 |
Polypropylene | Wing Cap | Sterile |
213.89 €
Pack of 2000 |
In Stock
Log in to see stock. |
||||
11759412
|
Gosselin
TK75-022 |
Polystyrene | Straight Cap | Sterile |
236.04 €
Pack of 2000 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||
11739412
|
Gosselin
TK75-006 |
Polystyrene | Wing Cap | Sterile |
178.84 €
Pack of 2000 |
In Stock
Log in to see stock. ![]() |
||||
Description
- Natural polystyrene or polypropylene tube
- Nominal capacity of 5ml
- Assembled
Specifications
Natural | |
Clinical, Dairy, Environment, Industries, Microbiology | |
12.8 mm |
5 mL | |
500BG | |
Test Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ 5mL Round-Base Test Tubes