Learn More
Gosselin™ Straight Container, Assembled, Sterile
Produced with high-tech equipment using molding technology. Corning™ Gosselin™ Straight Container, Assembled, Sterile are 180mL polypropylene sterile bottles with white LDPE screw caps. 284/Case
Brand: Gosselin™ TP53C-003
118.25 EUR valid until 2025-12-31
Use promo code "24277" to get your promotional price.
Description
- Clear and break-resistant virgin Polypropylene (PP)
- Polyethylene leakproof screw-cap with inner lip
- Gamma-radiation sterilized to SAL 10-3 standard
- Assembled in line to avoid contamination and wrapped on trays
- Containers are produced with high-tech equipment using molding technology and multiple production inspections
- Raw materials compliant with European directives, including absence of heavy metals, food compatibility and medical devices for in vitro diagnostics

Specifications
Pre-assembled Container | |
Polypropylene | |
Sterile | |
White | |
Screw Cap | |
52 mm | |
264/Cs. |
Yes | |
Straight, Cylindrical | |
180 mL | |
LDPE | |
Clear | |
102 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.