missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gravity Convection Oven

General purpose oven for basic drying and heating applications.

Brand:  Fisherbrand™ 50155071

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15845911

  • 3140.00 € / Each
Estimated Shipment: 17-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for basic drying or heating applications
  • Maximum temperature 250°C
  • Over-temperature protection
  • Manually adjustable damper for increased air circulation
  • Digital controller
  • Stainless steel interior
  • Two year parts and labor warranty
  • CE marked
  • Two wire shelves included as standard
  • Extra shelves also available separately
  • Energy consmption: 320 w
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stainless Steel
176 L
Digital
25 kg
CEE7/7 plug for EU and BS1363/A for UK
±4.5°C at 150°C
589 x 438 x 680 mm
67 kg
1400 w
Gravity
50°C to 250°C
Stainless Steel
2
±0.4°C at 150°C
2 Years (parts and labor)
738 x 640 x 920 mm
230 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand general purpose ovens

SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Gravity Convection Oven > Capacity: 176L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.