missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ 360° Vertical Mini Rotator
PTR-25 Provides thorough mixing of samples in tubes up to 50ml. Grant Bio™ 360° Vertical Mini Rotator is suitable for use in cold rooms and incubators, operating at ambient temperature range +4°C to 40°C.
Brand: Grant Instruments™ PTR-25
493.28 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- 360° vertical rotation
- Vertical rotation speed range: 5 to 30rpm
- Timer with audible alarm and automatic switch-off
- Simple to use controls
- Compact with a low profile and small footprint
- Platform accommodating 22 tubes (up to 15mm diameter) is included as standard
- Reliable and extremely quiet motor

Specifications
0.5 kg | |
120/230 V | |
Tubes | |
190 mm | |
190 mm | |
22 |
5 to 30 rpm | |
4°C to 40°C | |
15 mm dia. | |
155 mm | |
325 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ 360° Vertical Mini Rotator > Capacity: 22 Microtubes
Spot an opportunity for improvement?Share a Content Correction