missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Modified 7000 Microliter™ Syringes

This series of syringes is ideal for dispensing volumes from 0.05 μL up to 5 μL. The 7000 series is the only zero dead volume syringe. The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle.

Brand:  Hamilton™ 86259

 View more versions of this product

Product Code. 10220812

  • 169.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • ideal for dispensing volumes from 0.05 µL up to 5 µL
  • The 7000 series is the only zero dead volume syringe
  • The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle
Specifications

Specifications

Autoclavable
0.004 in.
0.104 mm
0.3 in.
7.82 mm
2.75 in.
6000 psi
115°C
2
Ea.
70 mm
Knurled Hub, Removable
25 G
0.004 in.
0.02 in.
0.1 mm
0.515 mm
General Purpose Syringe
239°F
50°F
10°C
0.5 μL
Sharp, Bevel, Curved, Non-coring
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hamilton™ Modified 7000 Microliter™ Syringes > 0.5μL; KH; 25 gauge; 2.75 in. (70mm); Point style: 2

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.