missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ GC Septa
Three Layer Septa for operating temperatures up to 200° C
Brand: Hamilton™ 76006
This item is not returnable.
View return policy
Description
- Preconditioned silicone rubber septa, 3.81mm (0.15 in.) thick
- Average life: 100 injections with a 26s gauge needle
- Maximum operating temperature: 200°C
- 12 per package
- Preconditioned PTFE/silicone rubber, 3.175mm (0.125 inch) thick
- Average Life: 100 injections with a 26s gauge needle
- Maximum operating temperature is 212°
- 12 per package
Specifications
Septum | |
1.27 cm | |
3 | |
200°C | |
Silicone Rubber |
0.5 in. | |
GC | |
392°F | |
0.15 in. | |
12/Pk. |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hamilton™ GC Septa > 3-Layer; 12.7mm dia.
Spot an opportunity for improvement?Share a Content Correction