missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kleenex™ Fragrance Free Frequent Use Hand Cleanser
Ideal for dispensers in busy washrooms. Kleenex™ Fragrance Free Frequent Use Hand Cleanser is a colorless liquid to help maintain hygiene and cleanliness.
Brand: Kimberly-Clark™ 6333
70.82 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Supplied in packs of 6 x 1 L refill cassettes
- Clear and fragrance-free to suit all skin types
- Consistent shot size
- Contains up to 1,000 shots per cassette
- Quick and easy to install
- Recyclable when empty
- Compatible with Aquarius™ and Kimberly-Clark Professional™ Hand Cleanser Dispensers

Specifications
Hand Cleanser | |
Liquid | |
6 | |
33.8 oz. | |
13.6 lb. |
Clear | |
93 x 93 x 180 mm | |
6 x 1 L | |
1000 mL | |
1.033 kg |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kleenex™ Fragrance Free Frequent Use Hand Cleanser > Volume: 1000 mL
Spot an opportunity for improvement?Share a Content Correction