Learn More
VEE GEE Handheld Refractometer
The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field.
Brand: VEE GEE 43055
Description
- Tool-Free Calibration: Tools not required with our patented 'Zero-Ring' calibration
- Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
- Accurate and Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
- Protective Grip: The rubber grip reduces hand slipping and guards against user's hand heat to maintain accuracy
Specifications
Handheld Refractometer | |
1.435 to 1.520 | |
NDX-2 | |
>0.1 mL | |
±0.001% | |
Refractive Index | |
Carrying case, one plastic transfer pipet, and instructions manual | |
4 x 4 x 14 cm | |
4 cm |
57 to 95 Brix | |
Handheld Refractometer, NDX-2, 1.425 to 1.520 nD | |
Transparent and Translucent | |
Tool-free Calibration | |
0.00% | |
For General Purpose, Light Industrial, Chemical, and Automotive Applications | |
230 g | |
14 cm | |
4 cm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.