missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches



Heat Seal Tyvek™ Steam Sterilization Pouches provide a strong barrier from microbial contamination.
Brand: Keystone Cleanroom Products BBMGTVKHS1212
This item is not returnable.
View return policy
Description
- Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
- DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
- The Tyvek™ side offers high breathability while providing a strong barrier from microbial contamination
- The clear film side offers high clarity along with strength and durability
- Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
- Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
- When the peel-able seals are opened, virtually no airborne particulates are generated
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Works with both Impulse and Continuous Band Sealers
Specifications
Autoclave Bag | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Non-sterile | |
500/Pk. | |
12 in. | |
12 in. |
Autoclavable | |
Heat Seal | |
Single-use | |
Tyvek | |
Yes | |
12 x 12 in. | |
30.5 cm | |
30.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches > Steam Sterilization Pouches; Dimensions (L x W): 12 x 12 in.
Spot an opportunity for improvement?Share a Content Correction