Learn More
Brady™ Heavy Duty Steel Stubby Lockout
The Heavy Duty Steel Stubby Lockout can be used when lockout conditions vary in size. Lockout small switch boxes to large control units and levers with one device.
Brand: Brady™ 236919
Description
- Two hasp sizes: one is 31.75 x 44.45 mm, the other has a 19 mm diameter.
- Lockout small switch boxes to large control units and levers with one device.
- 6 padlocks can be applied.
Specifications
Lockout Hasps | |
Red | |
ANSI Standard Z244, OSHA 29 CRF 1910.147 | |
6.86 mm | |
0.375 in | |
6.86 x 50.29 x 136.40 mm | |
Lockout Tagout | |
136.4 mm | |
-30°F to +200°F | |
1.98 in. |
STUBBY LOCKOUT RED | |
Heavy-gauge Steel | |
0.27 in. | |
Stubby Lockout Hasp | |
9.525 mm | |
31.75 x 44.45 mm | |
5.37 in. | |
1 Ea. | |
-35°C to +177°C | |
50.29 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.