missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Heavy Duty Sterilization Wraps

These wrappers provide an excellent microbial barrier. Ideal for pharmaceutical production applications. For use in steam, ethylene oxide and hydrogen peroxide sterilization processes.
Brand: Keystone Cleanroom Products KCRP1-300-6080
This item is not returnable.
View return policy
Description
- Manufactured and packaged in a certified ISO8 Cleanroom
- 2-Ply
- Clean, no cellulose
- Strong, rip and tear resistant 50 gsm SMS material
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
sterilization, sterilization sheets, sterilization wraps, autoclavable wraps
Specifications
50 gsm | |
Autoclavable | |
None | |
Single-use | |
Non-woven Fabric | |
50 gsm | |
50 gsm | |
203.2 cm | |
152.4 cm |
Sterilization Wrap (Heavy-duty) | |
CoC | |
Light Blue | |
Steam Sterilization | |
Non-sterile | |
Yes | |
80 in. | |
60 in. |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Heavy Duty Sterilization Wraps > Length: 203.2 cm
Spot an opportunity for improvement?Share a Content Correction