missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heavy Duty Sterilization Wraps
GREENER_CHOICE

These wrappers provide an excellent microbial barrier. Ideal for pharmaceutical production applications. For use in steam, ethylene oxide and hydrogen peroxide sterilization processes.

Brand:  Keystone Cleanroom Products KCRP1-300-5490

 View more versions of this product

Product Code. 17862517

  • 528.00 € / Pack of 25
Estimated Shipment: 17-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured and packaged in a certified ISO8 Cleanroom
  • 2-Ply
  • Clean, no cellulose
  • Strong, rip and tear resistant 50 gsm SMS material
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

sterilization, sterilization sheets, sterilization wraps, autoclavable wraps

Specifications

Specifications

50 gsm
Autoclavable
None
Single-use
Non-woven Fabric
50 gsm
50 gsm
229 cm
137.2 cm
Sterilization Wrap (Heavy-duty)
CoC
Light Blue
Steam Sterilization
Non-sterile
Yes
90 in.
54 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Keystone Cleanroom Products Heavy Duty Sterilization Wraps > Length: 229 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.