Learn More
Thermo Scientific™ Megafuge™ 8 Small Benchtop Centrifuge Series

Carry out clinical and research applications with this benchtop centrifuge, featuring a smart, simple interface and exceptional capacity in a compact design.
Brand: Thermo Scientific™ 75007211
3127.02 EUR valid until 2025-05-09
Use promo code "24143" to get your promotional price.
View more versions of this product
Description
Carry out clinical and research applications with the Thermo Scientific™ Megafuge™ 8 Small Benchtop Centrifuge, featuring a smart, simple interface and exceptional capacity in a compact design—now available in both ventilated and refrigerated models. Rotors are sold separately.
Key Features:
- Secure, push-button rotor exchange in less than three seconds for trouble-free installation/removal and clear chamber access for cleaning convenience
- Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids for glove-friendly, one-handed operation
- Manufactured with quality materials providing broad chemical resistance with exceptional strength for durability and reliability
- Optimizes bench space with maximized capacity
Clinical Applications:
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Expanded programming options including password protection
Research Applications:
- 8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
- Rotor exchange for application flexibility; go from 50mL tube to a microplate to microtubes effortlessly
Other Features:
- Quiet performance (less than 61 dBA) for a safe, stress-free environment
- One-touch operation with pre-saved protocols and password protection available
- Highly visible backlit display for easy reading of parameters across the lab
- Glove- and detergent-friendly
- Multilingual instructions- English, Dutch, French, German, Italian, Russian and Spanish - on programming, run conditions, alerts and service messages
- Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡
† Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK
‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories

Specifications
4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III) | |
3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor) | |
12.2 in. | |
18.9 in. | |
<58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor) | |
14.6 in. | |
310 w | |
Megafuge 8 Small Benchtop Centrifuge | |
Microprocessor | |
12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm) | |
4 protocols via direct access key, with naming option and password protection available | |
Megafuge | |
2 (standard and soft) | |
67 cm | |
230 V |
4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor) | |
No | |
31 cm | |
48 cm | |
Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids | |
37 cm | |
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK | |
230 V 50/60 Hz | |
No | |
Direct Brushless Induction | |
99 hr. 59 min., continuous | |
26.8 in. | |
50/60 Hz | |
TX-150 (not included) |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
721132432604 | Certificate of Compliance | 07/04/2024 | 75007211 |
721132432609 | Certificate of Compliance | 07/04/2024 | 75007211 |
721132432512 | Certificate of Compliance | 07/04/2024 | 75007211 |
721132432505 | Certificate of Compliance | 07/04/2024 | 75007211 |
721132432703 | Certificate of Compliance | 07/04/2024 | 75007211 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.