missing translation for 'onlineSavingsMsg'
Learn More

Corning™ High Base Cyclic Olefin Copolymer Microplate
GREENER_CHOICE

Raised well bottoms for higher sensitivity. The High Base Cyclic Olefin Copolymer Microplate has excellent signal dynamic range.

Brand:  Corning™ 4372

932.52 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.


Product Code. 15843885

  • 1169.34 € / Pack of 50
Estimated Shipment: 25-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Corning 1536-well microplates are our highest density microplates available for high throughput screening. The microplates conform to standard microplate footprint and dimensions. These microplates are offered in solid black and white polystyrene, with round or flat bottoms, and in black-clear bottom formats.

  • 127 μm film thickness
  • 536-well low base, black/clear or white/clear bottom microplates
  • Bar coded
  • Custom bar codes available for compatibility with the Kalypsys system and with UHTS systems
  • Low auto-fluorescence
  • Broad chemical resistance including DMSO and alcohol
  • High mechanical stability
  • Optimized for flatness and uniformity
  • Low birefringence
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Includes Barcode
32 x 48
White
1536
Non-sterile
Flat Bottom (F-well)
10/Pk.
Standard
Not Treated
Cycloolefin Copolymer
Up to 8 μL
Non-treated
50/Cs.
50/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ High Base Cyclic Olefin Copolymer Microplate > White; High Base; None; Short Side

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.