missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-725 Polyurethane-Coated Cut-Resistant Lycra™ Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- A balance of comfort, dexterity, and sure handling
- High level of cut resistance for safe use in applications involving contact with sharp piece
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Lycra™ in the liner/coating provides enhances dexterity and fit
- Designed for use in dry, as well as slightly oily environments

Specifications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Polyurethane |
Color | White |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 9 |
EN388 Standard | 4342B |
For Use With (Application) | Automotive Assembly, Construction, Maintenance, and Metal Fabrication |
Glove Cuff Style | Knit |
Series | 11-725 |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-725 Polyurethane-Coated Cut-Resistant Lycra™ Gloves >
Spot an opportunity for improvement?Share a Content Correction