missing translation for 'onlineSavingsMsg'
Learn More

HyPerforma™ Mixtainer™ Hardware, Conical Drum, 200L

Brand:  Thermo Scientific SV50517.13

Product Code. 17958181

  • 462.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

TRUSTED_SUSTAINABILITY
Specifications

Specifications

200 L
Bottom Port: 10.2 cm (4 in.)
Fewer resources used and less waste
60 cm x 114 cm (23.5 in. x 44.75 in.)
HyPerforma™, Mixtainer™
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
HyPerforma™ Mixtainer™ Hardware, Conical Drum, 200L >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.