Learn More
Thermo Scientific™ HyperSep™ Glass Block Vacuum Manifold Stopcocks
Use this stopcock to control the flow of extract exiting your SPE cartridge on the Thermo Scientific™ HyperSep™ Glass Block Vacuum Manifold.
Brand: Thermo Scientific™ 60104-244
175.87 EUR valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
Control the flow of extract exiting your SPE cartridge using Thermo Scientific™ HyperSep™ Glass Block Vacuum Manifold Stopcocks. The manifold enables you to process 16 or 24 samples through HyperSep SPE solid phase extraction cartridges under vacuum. Stopcocks are attached to the tip of cartridge for manual control of flow.
HyperSep Glass Block Manifolds are durable, chemically resistant units designed to provide years of trouble-free extractions.Polypropylene racks are highly resistant to chemical degradation and abuse, and are supplied according to the number of positions on the manifold lid
Vacuum control valve allows optimization of sample flow rates during extraction
Test tube racks allow the use of 12-13mm or 16mm disposable test tubes
Vacuum gauge and bleed valve enables easy monitoring of the vacuum process
Corner leg supports prevent damage to the luers and tips when the lid is not being used
HyperSep SPE Cartridges and Plates
HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

Specifications
Stopcocks for 24 port Glass Block Vacuum Manifold | |
24-Port Glass Block Vacuum Manifold | |
Stopcocks |
Manual Flow Control | |
HyperSep |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.