missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C8 HPLC Columns
Use as a general-purpose C8 phase for polar and neutral analytes.
585.00 € - 655.00 €
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L7 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10149474
|
Thermo Scientific™
22205-254030 |
5 μm | 4 mm | 250 mm | N/A | ||||
10149204
|
Thermo Scientific™
22205-102130 |
5 μm | 2.1 mm | 100 mm | N/A | ||||
10713226
|
Thermo Scientific™
22205-052130 |
5 μm | 2.1 mm | 50 mm | N/A | ||||
Description
High quality, highly pure silica columns.
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
5 μm | |
190 Å | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2 to 9 | |
200 m²/g | |
C8 | |
8% | |
Yes |