missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Immunofluorescent Printed Slides
CE-marked with blue epoxy coating.
Brand: Karl Hecht™ 42424010
This item is not returnable.
View return policy
Description
- 1 circle of approx. 8mm diameter
- Thickness of approx. 1mm
- Slide size of approx. 75 x 25mm
- 100/box
Specifications
75 mm | |
100 | |
CE | |
1 circle of 8 mm diameter | |
75 x 25 mm |
25 mm | |
1 mm | |
Blue Epoxy | |
I mmunofluorescence applications |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Karl Hecht™ Immunofluorescent Printed Slides > 75 x 25mm
Spot an opportunity for improvement?Share a Content Correction