missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Inconel Cover for Crucible
24.30 € - 87.64 €
Product Code | Brand | Description | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity (Metric) | Price | Quantity & Availability | ||||||
15431367
|
Thermo Scientific Chemicals
035916.KT |
For 36090 crucible | 500 mL |
87.64 €
Each |
In Stock
Log in to see stock. |
||||||
15411377
|
Thermo Scientific Chemicals
035937.KT |
For 36102 crucible | 250 mL |
51.56 €
Each |
In Stock
Log in to see stock. |
||||||
15441377
|
Thermo Scientific Chemicals
035941.KT |
For 36056 crucible | 100 mL | N/A | N/A | N/A | |||||
15491377
|
Thermo Scientific Chemicals
035958.KT |
For 36052 crucible | 100 mL | N/A | N/A | N/A | |||||
15421387
|
Thermo Scientific Chemicals
035962.KT |
For 36016 crucible | 75 mL | N/A | N/A | N/A | |||||
15471397
|
Thermo Scientific Chemicals
036003.KT |
For 35886 crucible | 15 mL | N/A | N/A | N/A | |||||
15481407
|
Thermo Scientific Chemicals
036028.KT |
For 36072 crucible | 55 mL | N/A | N/A | N/A | |||||
15451417
|
Thermo Scientific Chemicals
036047.KT |
For 35974 crucible | 25 mL | N/A | N/A | N/A | |||||
15421427
|
Thermo Scientific Chemicals
036066.KT |
For 35932 crucible | 15 mL | N/A | N/A | N/A | |||||
15421437
|
Thermo Scientific Chemicals
036089.KT |
For 36012 crucible | 45 mL | N/A | N/A | N/A | |||||
15451437
|
Thermo Scientific Chemicals
036095.KT |
For 35911 crucible | 10 mL | N/A | N/A | N/A | |||||
15471437
|
Thermo Scientific Chemicals
036103.KT |
For 35953 crucible | 20 mL | N/A | N/A | N/A | |||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Inconel | |
Inconel Crucible Cover |
RUO – Research Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific Chemicals Inconel Cover for Crucible