missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ INOX™ Premium Clip Cap Dispenser
Click to view available options
Premium Clip Cap Dispenser; Color: White; Material: Stainless Steel; Depth (Metric): 200 mm; Height (Metric): 400 mm; Width (Metric): 200 mm
Description
- Complies with the HACCP approach
- Suitable for all brands
- Easy cleaning
- Wall mounted (screws and dowels supplied)
Specifications
Specifications
Color | Silver |
Depth (Metric) | 200 mm |
Width (Metric) | 200 mm |
Height (Metric) | 400 mm |
Material | Stainless Steel |
For Use With (Application) | Medical, Dental, Industrial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kolmi Hopen™ INOX™ Premium Clip Cap Dispenser >
Spot an opportunity for improvement?Share a Content Correction