missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Insert for Midi Boxes

Manufactured with hinged lids and accommodate interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes; these serve as an ideal solution for short-term storage of radioactive waste or radioisotopes.

46.80 €

Specifications

Product Type Insert
Width (Metric) 160mm
View More Specs

Products 4
Product Code Brand Tube Size Price Quantity & Availability  
Product Code Brand Tube Size Price Quantity & Availability  
12387167
View Documents
Fisherbrand™
CSR-RDUO
16 x 1.5/16 x 0.5mL
46.80 €
Each
Estimated Shipment: 14-08-2025
to see stock.
Add to basket
 
12397157
View Documents
Fisherbrand™
CSR-R1.5L
32 x 1.5mL
46.80 €
Each
Estimated Shipment: 29-05-2025
to see stock.
Add to basket
 
12317167
View Documents
Fisherbrand™
CSR-R2
32 x 2mL
46.80 €
Each
Estimated Shipment: 14-08-2025
to see stock.
Add to basket
 
12377157
View Documents
Fisherbrand™
CSR-R0.5L
40 x 0.5mL
46.80 €
Each
Estimated Shipment: 14-08-2025
to see stock.
Add to basket
 
Description

Description

  • Beta – 32 x 1.5ml Eppendorf tubes
  • Various inserts to fit inside Midi boxes
  • Cleaver Scientific storage boxes are manufactured with hinged lids and accommodate interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
  • These serve as an ideal solution for short-term storage of radioactive waste or radioisotopes
  • Both the Beta and Gamma storage bins are available in five sizes, while the two largest bin models have wheels for easy transportation
  • Optional heavy duty drawstring bags may also be purchased
Specifications

Specifications

Insert
160mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Insert for Midi Boxes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.