Learn More
Fisherbrand™ Isotemp™ Shaking Water Baths
With a capacity up to 27 liters (7 gallons) shaking water baths have intuitive digital control and are easy-to-use.
Brand: Fisherbrand™ FSSWB15
2046.75 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
With a capacity up to 27 liters (7 gallons) Fisher Scientific™ Isotemp™ shaking water baths have intuitive digital control and are easy-to-use. These versatile shaking water baths can be used across a wide array of applications from life science and QA/QC. Count on the latest in technology, features and options to deliver the ideal combination of performance, ease of use, and reliability.
- Easily clean and maintain bath with coil-free design
- Optimize scheduling with timers
- Help prevent bath overheating and damage with low-fluid protection
- Conveniently save commonly used settings with temperature and shaking speed presets
- New audible alarms
- Easily operate and monitor with icon-based graphical display
- Accommodate taller labware with new hinged lid and extended height
- Features next-generation shaker motor and pump

Specifications
304 Stainless Steel | |
15L Shaking Water Bath | |
UL, CE, FDA Class I | |
Monochrome LCD | |
Stainless Steel Gable Cover, Shaking Tray | |
Isotemp SWB 15 | |
±0.1°C | |
15.5 x 24.9 x 9.8 in. (394 x 632 x 249 mm) | |
9.0-10.5 / 4.3-5.0 (120V/230V) |
Digital | |
15 L | |
Ambient +5° to 100°C | |
1200 w | |
Epoxy Powder-coated Cold Rolled Steel | |
3 | |
±0.05°C | |
100/115 V 200/230 V 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.