missing translation for 'onlineSavingsMsg'
Learn More

Bibby Scientific™ Jenway™ 7305 Model Spectrophotometer

Small footprint. Jenway™ 7305 Model Spectrophotometer contains icon driven software with improved navigation system for easy and intuitive usability.

Brand:  Bibby Scientific™ 83058-16

4170.50 EUR valid until 2025-12-31
Use promo code "24356" to get your promotional price.


Product Code. 11485089

  • 4390.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Include measurement modes for absorbance, % transmittance, and concentration.
  • Small footprint
  • Autologging capabilities
  • Press to read xenon lamp
  • Extensive range of accessories available
  • 3 year warranty
Specifications

Specifications

−0.3 to +2.5 A
USB (supplied)
Xenon
UV-Vis Spectrophotometer
For Use In Education And General QC Laboratories
Fitted with 10x10mm cuvette holder, supplied with pack 100 disposable cuvettes, instruction manual, universal power supply, PC software on CD ROM and interface cable
Single Beam
5 nm
±2 nm
6 kg
–300 to 9999
400 mm
5 nm
320 to 1000 nm
220 mm
2 to 9999
1 nm
3 Years
± 0.5 nm
275 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Jenway - Introducing the 73 series spectrophotometers
    The 73 series introduces four new spectrophotometers to the extensive Jenway range. These spectrophotometers use icon driven software and have an improved navigation system for easy and intuitive usability.
    Video Player is loading.
    Current Time 0:00
    Duration 2:12
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:12
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Jenway Introducing the 73 series spectrophotometers

  • Jenway - Operation of a 73 series spectrophotometer
    The 73 series introduces four new spectrophotometers to the extensive Jenway range. These spectrophotometers use icon driven software and have an improved navigation system for easy and intuitive usability.
    Video Player is loading.
    Current Time 0:00
    Duration 3:36
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 3:36
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Jenway Operation of a 73 series spectrophotometer

  • Jenway - Adding a printer to a 73 series spectrophotometer
    The 73 series introduces four new spectrophotometers to the extensive Jenway range. These spectrophotometers use icon driven software and have an improved navigation system for easy and intuitive usability.
    Video Player is loading.
    Current Time 0:00
    Duration 1:22
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:22
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Jenway Adding a printer to a 73 series spectrophotometer

  • Jenway - 73 spectrophotometer accessories
    The 73 series introduces four new spectrophotometers to the extensive Jenway range. These spectrophotometers use icon driven software and have an improved navigation system for easy and intuitive usability.
    Video Player is loading.
    Current Time 0:00
    Duration 2:05
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:05
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Jenway 73 spectrophotometer accessories

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bibby Scientific™ Jenway™ 7305 Model Spectrophotometer > Accuracy: +/- 2nm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.