missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Black Phenolic Screw Caps
Click to view available options
Neck Finish:
13-415
15-415
38-430
Certifications/Compliance:
ASTM E982, Class A
ASTM E982, Class B
No. per Case:
150 Cs.
300 Cs.
Description
Bond between liner and cap retains adhesive properties even after repeated autoclaving
With PTFE-faced rubber liner
- Identified in ASTM™ specification E 982-94, Class B requirements
- Has fewer threads than regular GPI caps for easier application and removal
- Not recommended for use with standard GPI finishes usually found on blown-molded bottles
- Identified in ASTM specification E 982-94, Class A requirements

Specifications
Specifications
Color | Black |
Height (Metric) With Closure | 26mm |
Material | Phenolic Resin |
No. per Case | 150 Cs. |
Neck Finish | 38-430 |
Certifications/Compliance | ASTM E982, Class A |
Autoclavable | Autoclavable |
For Use With (Equipment) | Bottle |
Closure Liner | 14B Rubber |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Black Phenolic Screw Caps >
Spot an opportunity for improvement?Share a Content Correction